Learn More
SW Sustainability Solutions PowerForm™ PF-95IN Powder-Free Nitrile Examination Gloves

Shop All SW Sustainability Solutions Products


Description
- Finger textured surface for wet and dry grip
- Tear-resistant beaded cuff for easy donning
- Optimal thickness for durability and tactile sensitivity
- Tested for fentanyl protection to ensure safety in high-risk environments
- Silicone-free gloves eliminate the risk of contamination in sensitive environments
- Exceeds 1.5 AQL standards for consistent reliability and reduced defect risk
- Ergonomic, comfortable fit supports all-day wear with excellent dexterity and tactile sensitivity
Specifications
Specifications
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Laboratory, Healthcare |
| AQL | 1.5 |
| Color | Indigo |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 5.5 mil |
| Finger Thickness (Metric) | 0.14 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.