Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions PowerForm PF-95TL Sustainable Nitrile Exam Gloves
GREENER_CHOICESDP

Catalog No. 17441004 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-004 2X-Large
17-000-749 X-Small
17-441-000 Small
17-441-001 Medium
17-441-002 Large
17-441-003 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 17-441-004 Supplier SW Sustainability Solutions Supplier No. N200366
  • $27.50
    $17.65 / Pack of 100

    Save $9.85

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $239.00
    $153.65 / Case of 10 PK

    Save $85.35

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatile sustainable 5.8 mil gloves combine maximum comfort and control with high-quality construction and high-performance protection.

  • EcoTek™ Sustainable Technology
  • Fully textured for wet and dry grip
  • Touch-screen compatible
  • Silicone-free for critical environments
  • Optimal thickness for durability and tactile sensitivity
  • Tear-resistant beaded cuff eases donning
  • 1.5 AQL exceeds laboratory standards
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free No
Applications Laboratory, Industrial
AQL 1.5
Color Teal
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.8 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 2X-Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.13 mm
Model N200366
Series PF-95TL
Tensile Strength 21 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.