Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Powerhouse™ 5 Channel Heavy-Duty Cable Protectors

Catalog No. 19003160 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Style:
Left Corner (45°)
Right Corner (45°)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
19-003-160 Right Corner (45°)
19-003-159 Left Corner (45°)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-003-160 Supplier Wearwell™ Supplier No. PWR.5CH.HD.RC.BYL

Safely route cables around corners without forming unsafe angles. The bright yellow lid is highly visible for enhanced safety and quick recognition.

  • Highly resistant to corrosion from oils and chemicals
  • Guards against impact and abrasion
  • Hidden hinges allow the lid to lie flat while protecting cables from damage
  • Hidden interlocks keep adjoining sections from lifting
  • Lid features a built-in access port for easy opening with a screwdriver or pry bar
  • Built-in underside handle makes relocating and handling easy
  • 22.5° turning pieces allow cables to safely route around corners for custom pathways
  • Channel Dimensions (W x H): 1.5 x 1.5 in.
  • Load Bearing Capacity: 20,000 lb. per tire
  • Warranty: 3 Year Indoor, and 1 Year Outdoor

Specifications

Length (Metric) 12 cm
Width (Metric) 91 cm
For Use With (Application) Cable Protection
Model PWR
Style Right Corner (45°)
Thickness (English) 2.25 in.
Thickness (Metric) 5.7 cm
Material Natural Rubber
Dimensions (L x W) 91 x 12 cm
Color Black/Yellow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.