Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Powerhouse Floor Cable Cover, 5-Channel, 1-1/4 in Cable, 1 ea

Catalog No. 5000782576
Encompass

The Powerhouse Floor Cable Cover, made of durable polyethylene, is designed to protect cables with its 5 channels. It accommodates a maximum cable diameter of 1-1/4 in. and is suitable for various applications.

  • Cover material: polyethylene
  • Color options: yellow, black
  • Five channels for cable organization
  • Maximum compatible cable diameter: 1-1/4 in
  • Overall length: 3.00 ft
  • Overall height: 2 in
  • Channel width: 1.4500 in

Catalog No. 50-007-82576 Supplier MSC Supplier No. 14333322
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Powerhouse Floor Cable Cover, made of durable polyethylene, is designed to protect cables with its 5 channels. It accommodates a maximum cable diameter of 1-1/4 in. and is suitable for various applications.

  • Cover material: polyethylene
  • Color options: yellow, black
  • Five channels for cable organization
  • Maximum compatible cable diameter: 1-1/4 in
  • Overall length: 3.00 ft
  • Overall height: 2 in
  • Channel width: 1.4500 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.