Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Powerhouse™ Heavy-Duty Straight Cable Protector, 3 Channel

Catalog No. 19003158 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
91 x 12 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-003-158 91 x 12 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-158 Supplier Wearwell™ Supplier No. PWR.3CHAN.HD.BYL

missing translation for 'validMainframeMsg'

Bright yellow lid is highly visible for enhanced safety and quick recognition.

  • Highly resistant to corrosion from oils and chemicals
  • Guards against impact and abrasion
  • Hidden hinges allow the lid to lie flat while protecting cables from damage
  • Hidden interlocks keep adjoining sections from lifting
  • Lid features a built-in access port for easy opening with a screwdriver or pry bar
  • Built-in underside handle makes relocating and handling easy
  • Channel Dimensions (W x H): 2.25 x 2.25 in.
  • Load Bearing Capacity: 14,000 lb. per tire
  • Warranty: 3 Year Indoor, and 1 Year Outdoor

Specifications

Thickness (English) 3 in.
Model PWR
Width (Metric) 12 cm
Style Heavy Duty
For Use With (Application) Cable Protection
Length (Metric) 91 cm
Color Black/Yellow
Dimensions (L x W) 91 x 12 cm
Thickness (Metric) 7.6 cm
Material Natural Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.