Learn More
Description
- Replacement or additional driver discs for PMCE 0400 PowerMop CE
- PMCE 0400 PowerMop CE starter unit includes 2 driver discs.
- Cleaning pads and driver discs are constructed from 100% texture knit polyester (front face), non-absorbant polyester foam (inner core), polyester film (back face).
- PowerMop CE is engineered for cleaning and residue removal, the dual counter-rotating pads deliver consistent, repeatable cleaning by effectively lifting particles, bioburden, and chemical residues from cleanroom floors.
- ISO 14644-5 Certified for use in cleanroom environments.
- HEPA filtration of the vacuum exhaust captures airborne particles during use.
- Multi-layered cleaning pads offer uniform contact and will not damage floor surfaces.
- Mechanical action of the counter-rotating pads effectively removes residues and particles from floors.
- Counter rotating pads propel the unit forward, reducing operator effort.
- Compatible with a range of disinfectants and solutions.
- Adjustable solution delivery allows flexibility based on room size and soil load.
- Assembled and disassembled tool-free supporting the frequent cleaning and changeover protocols.
- The compact design makes it easy to store in smaller cleanrooms.
Specifications
Specifications
| Dimensions | 7.04 x 1.2 in. |
| Product Type | Replacement Driver Disc |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Quantity | 2/Pk. |
| For Use With (Equipment) | PowerMop CE Battery Powered Mechanized Mopping System |
| Color-coded | No |
| Material | Plastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.