Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ PoxyGrid™ Labware Drain Stand
GSA_VASCI_ED

Catalog No. s95183 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Positions:
26
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S95183 26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S95183 Supplier Bel-Art™ Supplier No. H188050000/EMD
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Three rows of hairpin-loop supports (14 in all) hold labware with 18 mm I.D. necks or larger.

  • Top row has 12 straight pins 4 in. (102 mm) long to accommodate smaller items
  • Polystyrene tray catches water as tubes drain
  • Rubber-tipped feet for nonskid use
  • Wire loops on the back permit wall mounting
  • Dimensions: 16.75 x 6.5 x 19 in. (43 x 17 x 48 cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Color Blue
Holds Lab Glassware
Material Polystyrene
Positions 26
Shape Triangle
Stackable No
Sterility Non-sterile
For Use With (Equipment) Lab Glassware
Size 430 x 170 x 480 mm
Length (Metric) 170 mm
Width (English) 16.75 in.
Height (English) 19 in.
Depth (English) 6.5 in.
Depth (Metric) 17 cm
Includes Drip Tray
Product Type Benchtop Dryer
Shelves None
Height (Metric) 48 cm
Array 12 x 1, 5 x 2, 4 x 1
Width (Metric) 43 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.