Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Epoxy-coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Three decks and no legs with a slotted grid bottom
- Square holes hold test tubes securely
- Reinforced edges
- Autoclavable, will withstand a temperature range of -223°C (-369°F) to 121°C (250°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (16 to 20 mm) |
| Material | Epoxy-coated Steel |
| Positions | 80 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 9.6 x 7.99 x 3.25 in. (244 x 203 x 83 mm) |
| Length (Metric) | 244 mm |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
