Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Upright Dustpan, Polypropylene/Aluminum, Red, 31 in. Handle, 1 ea

Catalog No. 502867178
Encompass

The Vikan upright dustpan is designed for efficient collection of debris. It features a durable polypropylene body and an aluminum handle, making it suitable for various cleaning tasks.

  • Upright dustpan design for convenient use
  • Constructed with a durable polypropylene body
  • Features a lightweight aluminum handle
  • Handle length of 31 in.
  • Pan width of 13 in.
  • Red color for easy identification
  • Overall depth of 8 in.
  • Overall height of 34 in.
  • Designed without wheels for stability

Catalog No. 50-286-7178 Supplier MSC Supplier No. 14396576
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vikan upright dustpan is designed for efficient collection of debris. It features a durable polypropylene body and an aluminum handle, making it suitable for various cleaning tasks.

  • Upright dustpan design for convenient use
  • Constructed with a durable polypropylene body
  • Features a lightweight aluminum handle
  • Handle length of 31 in.
  • Pan width of 13 in.
  • Red color for easy identification
  • Overall depth of 8 in.
  • Overall height of 34 in.
  • Designed without wheels for stability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.