Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Tank Brush, 8 in, Medium, Green, 1 ea

Catalog No. 502866529
Encompass

This tank brush is designed for effective cleaning, featuring medium polyester bristles and a durable plastic block. With an overall length of 8 in., it is suitable for various cleaning applications.

  • Bristle material: Polyester
  • Block material: Plastic
  • Bristle length: 1.5 in.
  • Brush width: 5.10 in.
  • Bristle firmness: Medium
  • Overall length: 8 in.
  • Bristle color: Green
  • Head width: 5-1/2 in.
  • Not flagged
  • Handle style: European threaded
  • FDA compliant
  • Manufactured in Denmark

Catalog No. 50-286-6529 Supplier MSC Supplier No. 56224793
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tank brush is designed for effective cleaning, featuring medium polyester bristles and a durable plastic block. With an overall length of 8 in., it is suitable for various cleaning applications.

  • Bristle material: Polyester
  • Block material: Plastic
  • Bristle length: 1.5 in.
  • Brush width: 5.10 in.
  • Bristle firmness: Medium
  • Overall length: 8 in.
  • Bristle color: Green
  • Head width: 5-1/2 in.
  • Not flagged
  • Handle style: European threaded
  • FDA compliant
  • Manufactured in Denmark

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.