Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Tube Brush, 2 in, 36 in, Medium, 1 ea

Catalog No. 502869269
Encompass

This tube brush is designed for effective cleaning, measuring 2 in. diameter and 36 in. length, featuring medium bristle stiffness. It is constructed with polyester bristles, offering chemical resistance for various applications.

  • Polyester bristles
  • White bristle color
  • Chemical resistant
  • Diameter: 2 in.
  • Head length: 6-7/16 in.
  • Manufactured in Denmark

Catalog No. 50-286-9269 Supplier MSC Supplier No. 47173919
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tube brush is designed for effective cleaning, measuring 2 in. diameter and 36 in. length, featuring medium bristle stiffness. It is constructed with polyester bristles, offering chemical resistance for various applications.

  • Polyester bristles
  • White bristle color
  • Chemical resistant
  • Diameter: 2 in.
  • Head length: 6-7/16 in.
  • Manufactured in Denmark

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.