Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ PR Series Electronic Balance For Legal-For-Trade Applications

Catalog No. 01922318 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
320 g
520 g
820 g
2200 g
5200 g
6200 g
Model:
PR2201N/E
PR2202N/E
PR322N/E
PR323N/E
PR5201N/E
PR5202N/E
PR522N/E
PR523N (InCal™)
PR523N/E
PR6201N/E
PR822N/E
Type:
Legal for Trade, External Calibration
Legal for Trade, Internal Calibration
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Type
01-922-318 320 g PR323N/E Legal for Trade, External Calibration
01-922-319 320 g PR322N/E Legal for Trade, External Calibration
01-922-320 520 g PR523N/E Legal for Trade, External Calibration
01-922-321 520 g PR522N/E Legal for Trade, External Calibration
01-922-322 520 g PR523N (InCal™) Legal for Trade, Internal Calibration
01-922-323 820 g PR822N/E Legal for Trade, External Calibration
01-922-324 2200 g PR2202N/E Legal for Trade, External Calibration
01-922-327 2200 g PR2201N/E Legal for Trade, External Calibration
01-922-325 5200 g PR5202N/E Legal for Trade, External Calibration
01-922-326 5200 g PR5201N/E Legal for Trade, External Calibration
01-922-328 6200 g PR6201N/E Legal for Trade, External Calibration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01-922-318 Supplier OHAUS™ Supplier No. 30455605
Add to Cart
Add to Cart

Designed for Routine Weighing Applications in Your Workplace.

  • The PR Series is NTEP certified and Measurement Canada approved, making it suitable for direct sale applications
  • The PR is equipped with basic weighing, parts counting and percent weighing applications, and is capable of displaying weight in grams, milligrams, carats, ounces, and more
  • The PR can also be connected to point-of-sale systems or printers via its standard RS-232 port, or via USB or Ethernet through an interface kit
  • Featuring an easy-to-read, brightly-lit display and a simple user interface, the PR is well-constructed for long-term use, and delivers competitive performance at an economical price
  • Basic Functionality for Routine Weighing Applications:
    • The PR is equipped with three essential weighing modes, RS-232 connectivity for data transfer and storage, making it ideal for routine weighing applications
  • Designed for Uncomplicated Operation with Easy-to-Use Display and Interface:
    • Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required
  • Smart Design and Durable Construction:
    • The PR’s small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Metrology: NIST Handbook 44; Canada Weights and Measures Regulations, Product Safety: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1, Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, Compliance Marks: CSA
Connection Type RS-232 port, or via USB or Ethernet through an interface kit
Capacity 320 g
Display Type Backlit LCD
Readability 0.001 g
Includes ABS top housing, removable stainless steel pan, glass draftshield with sliding top door (on 4 and 3 decimal place models), integrated weigh-below-hook, security bracket, calibration lock, user-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator.
Material ABS Plastic
Model PR323N/E
Stabilization Time 2 Seconds
Type Legal for Trade, External Calibration
Length (Metric) 32 cm
Width (Metric) 21 cm
Height (Metric) 28 cm
Weight (Metric) 5 kg
Electrical Requirements AC Adapter (included)
Legal for Trade Class II
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.