Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kessil A Dicon Brand Kessil PhotoReaction Light, 370 nm, Gen 2, Linear Reflector
SDP

Catalog No. NC3973261
Encompass_Preferred

The PR160L Gen 2 lights are compact UV lights designed for precise, reliable narrow-band emission. They enable safer access to high-energy UV pathways, expanding research in areas like pathogen inactivation, water treatment, and photobiological investigations.

  • High irradiance (35–50% higher than previous gen) for enhanced reaction rates.
  • Precise wavelengths: ±1 nm peak, ±3% output consistency.
  • Linear reflector for even illumination.
  • Four levels of intensity adjustment.
  • Scalable with multiple units.
  • Configurable for various geometries (vials, test tubes, flasks).
  • Power consumption: 56 W max (for 370 nm).
  • Operating temperature: 0°C to 40°C (32°F to 104°F).
  • Dimensions (H × D): 4.5 in. × 2.5 in. (11.4 cm × 6.3 cm).

Catalog No. NC3973261 Supplier Kessil A Dicon Brand Supplier No. KSPR160L370G2
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The PR160L Gen 2 lights are compact UV lights designed for precise, reliable narrow-band emission. They enable safer access to high-energy UV pathways, expanding research in areas like pathogen inactivation, water treatment, and photobiological investigations.

  • High irradiance (35–50% higher than previous gen) for enhanced reaction rates.
  • Precise wavelengths: ±1 nm peak, ±3% output consistency.
  • Linear reflector for even illumination.
  • Four levels of intensity adjustment.
  • Scalable with multiple units.
  • Configurable for various geometries (vials, test tubes, flasks).
  • Power consumption: 56 W max (for 370 nm).
  • Operating temperature: 0°C to 40°C (32°F to 104°F).
  • Dimensions (H × D): 4.5 in. × 2.5 in. (11.4 cm × 6.3 cm).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.