Learn More
MilliporeSigma™ Supelco™ Pre-assembled Screw Cap Vials, 2 mL
Shop All MilliporeSigma Supelco ProductsDescription
- Suitable for injecting samples from an autosampler
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of the sample from the vials
- Threads on larger opening vials are 10-425
- Includes a black polypropylene hole cap, and a PTFE/silicone septum
- For use with most organic solvents (until pierced)
- Not recommended for use with chlorosilanes
Specifications
Specifications
| Closure Color | Black |
| Description | Pre-assembled |
| Diameter (Metric) Inner | 6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Pre-slit | Yes |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone (With Slit) |
| No. per Pack | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.