Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bio Plas Pre-barcoded PermaFrame 384-Well Full-Skirt PCR Plate with A24 Notch and Clear Wells
Description
- PermaFrame 384-well full-skirt PCR plate
- A24
- Clear wells
- Pre-barcoded
- Clear
Specifications
Specifications
| Barcode | Includes Barcode |
| Format | Standard |
| Array | 16 x 24 |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Product Type | PCR Plate |
| Material | Polycarbonate |
| Volume (Metric) Well | 30 μL |
| No. of Wells | 384 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?