Learn More
Bio Plas Pre-barcoded PermaFrame 384-Well Full-Skirt PCR Plate with A24 Notch and White Wells
Description
- PermaFrame 384-well full-skirt PCR plate
- A24 notch
- White wells
- Pre-barcoded
- Clear and white
Specifications
Specifications
| Barcode | Includes Barcode |
| Format | Standard |
| Array | 16 x 24 |
| Autoclavable | Not Autoclavable |
| Color | White, Clear |
| Disposable | Single-use |
| Product Type | PCR Plate |
| Material | Polycarbonate |
| Volume (Metric) Well | 30 μL |
| No. of Wells | 384 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.