Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pre-Cleaned Straight-Sided Jars

Catalog No. 05719732 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-719-732 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-719-732

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Includes

Polypropylene cap with F-217 foam liner

Certified for background contaminants

Certificate of analysis included

Environmental test, pharmaceutical and general laboratories.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16.9 oz., 500mL
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Includes Polypropylene cap with F-217 Foam liner
Material HDPE
Certifications/Compliance Certificate of analysis
Closure Liner F217
Closure Material HDPE
Closure Size 89-400 mm
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.