Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ Pre-cut Cotton Gauze
SDP

Catalog No. STL7610
Change view
Click to view available options
Ply:
12-ply
4-ply
8-ply
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Ply
STL7610 8-ply
STL7634 4-ply
STL7623 12-ply
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. STL7610 Supplier StatLab™ Supplier No. 7610
Only null left
Add to Cart
Add to Cart

Pre-cut cotton gauze in 4 x 4 in. squares.

  • For general laboratory use or for coverslipping
  • Non-sterile

Specifications

Material Cotton
Product Type Gauze Pad
Sterility Non-sterile
Length (English) 4 in.
Length (Metric) 10.2 cm
Width (Metric) 10.2 cm
Width (English) 4 in.
Quantity 200 Bandages/Pk.
Size Medium
Latex Free Yes
Autoclavable Not Autoclavable
Ply 8-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.