Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Pre-Cut Overlaminate Label - Clear

Catalog No. 19112924 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
4.5 x 4.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-924 4.5 x 4.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-924 Supplier Brady™ Supplier No. 60324
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pre-cut overlaminate is an easy and affordable way to protect your printed and write-on labels without heat, electricity or messy chemicals.

  • Protects printed and write-on labels from harsh environments and smudging
  • Flexible overlaminate conforms to curved surfaces
  • Made of durable polyester with permanent adhesive
  • Laminator not required - hand applied

Specifications

Autoclavable Not Autoclavable
Description Label
Color Clear
Format Label
Product Type Label
Quantity 100/Pk.
Shape Rectangle
Size (English) 4.5 x 4.5 in.
Dimensions (L x W) 4.5 x 4.5 mm
Width (English) 4.5 in.
Width (Metric) 119.38 mm
Height (English) 4.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.