Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Pre-Printed Pre-Cut Blank Sign Headers

Catalog No. p-7077994 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
2.75 x 1.125 in. (W x H)
3.25 x 2.25 in. (W x H)
3.75 x 2.25 in. (W x H)
6.25 x 4 in. (W x H)
Color:
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Color
19-109-003 3.25 x 2.25 in. (W x H) Yellow
19-109-002 3.75 x 2.25 in. (W x H) White
19-109-004 6.25 x 4 in. (W x H) White
19-109-005 6.25 x 4 in. (W x H) Yellow
19-109-012 2.75 x 1.125 in. (W x H) White
19-109-013 3.75 x 2.25 in. (W x H) Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-109-003 Supplier Brady™ Supplier No. 121548
Only null left
Add to Cart
Add to Cart

Designed for creating arc flash and safety warning labels in seconds. Brady Pre-Printed Pre-Cut Blank Sign Headers are made from vinyl film with permanent adhesive

  • Made of B-595 vinyl with permanent adhesive
  • Allows printer to create multicolor signs
  • Indoor/outdoor grade material conforms to rough, highly textured, and difficult to adhere to surfaces

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Yellow
Finish Gloss
Format Cartridge
Material Vinyl Film (B-595)
Product Type Pre-printed Pre-cut Blank Sign Header
For Use With (Equipment) GlobalMark™ Label Maker
Shape Rectangle
Size (English) 3.25 x 2.25 in. (W x H)
Size (Metric) 82.6 x 57.5 mm (W x H)
Thickness (English) 0.004 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.