Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Pre-Saturated Nonwoven Polypropylene Cleanroom Wipes
GREENER_CHOICE

Catalog No. 17444118
Change view
Click to view available options
Length (English):
7 in.
9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-444-118 7 in.
17-444-119 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-444-118 Supplier High-Tech Conversions Supplier No. FSNTP711
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pre-Saturated Nonwoven Polypropylene Cleanroom Wipes are presaturated with 70% isopropyl alcohol/30% DI water. They are made of 100% meltdown polypropylene. These wipes are extremely clean, free of additives and feature a very high level of absorbency.

  • Solvent resistant
  • Strong, abrasion-resistant
  • Excellent resistance to heat
  • Recyclable
  • Non-shedding/low-linting
  • 70% IPA/30% DI water
  • IPA filtered to 0.22 μ

Specifications

Product Type Cleanroom Wipe
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Material Polypropylene
Autoclavable Not Autoclavable
Basis Weight 37 gsm
Certifications/Compliance ISO Class 5-8
Color White
Disposable Single-use
For Use With (Application) Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions
Saturation Solution 70% Isopropyl Alcohol, 30% Deionised Water
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.