Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Pre-Wetted Pressure Heated Polyester Wiper

Catalog No. 191502040
Change view
Click to view available options
Saturation Solution:
100 % IPA
50% IPA/50% DI H2O
70% IPA/30% DI H2O
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
19-150-2040 100 % IPA
19-150-2038 70% IPA/30% DI H2O
19-150-2039 50% IPA/50% DI H2O
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-150-2040 Supplier Valutek™ Supplier No. VTPNWPHSI10099
Add to Cart
Add to Cart
This item is not returnable. View return policy

Composed of 100% continuous-filament polyester fabric pre-wetted with a blend of isopropyl alcohol and DI water

  • The pre-wetted format enhances the wipers absorbent capacity, effectiveness, and reduces airborne contamination from traditional solvent bottle dispensers, spray and spills
  • 100% continuous-filament double-knit polyester fiber
  • Pressure-heat sealed edge for lowest available fiber contamination
  • Pre-wetted with specified IPA/DI Water concentrations to a 38% saturation level
  • The pre-wet solution increases both cleaning efficiency and cleaning protocol consistency
  • Very low levels of particles, fibers, ions and extractables
  • All Valutek™ pre-wetted wipers are assembled in a Class 10 cleanroom
    under Valutek™ inspection and strict process control to ensure Valutek™ quality standard and product specifications
  • This product is recommended for use in a cleanroom Class 1 -10 (ISO 3-4) critical environment
  • It is designed for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required
  • Various IPA blend levels are ideal for removing different cleaning and disinfecting residues in regulated environments

Specifications

Dimensions (L x W) 9 x 9 in.
Packaging Quantity 150 /Pail, 2 Pails/Cs.
Saturation Solution 100 % IPA
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.