Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HAYMAN AUTOMATION PRECISEFLEX RAIL 2.0M

Catalog No. NC3304223
Encompass

  • Collaborative linear axis rail
  • Length: 2.0 m
  • Maximum speed: Up to 700 mm/sec
  • Repeatability: ±0.05 mm
  • Compatibility: PreciseFlex 3400, PreciseFlex 400
  • Application: Robot reach extension
  • Feature: Coordinated motion capability
  • Benefit: Multi-station servicing
  • Use case: Mobile applications

Catalog No. NC3304223 Supplier HAYMAN AUTOMATION Supplier No. PF0XMA0000020
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Collaborative linear axis rail
  • Length: 2.0 m
  • Maximum speed: Up to 700 mm/sec
  • Repeatability: ±0.05 mm
  • Compatibility: PreciseFlex 3400, PreciseFlex 400
  • Application: Robot reach extension
  • Feature: Coordinated motion capability
  • Benefit: Multi-station servicing
  • Use case: Mobile applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.