Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ General Purpose Baths Promo

Catalog No. TSGP10PM Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Precision GP 10
Capacity (Metric):
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric)
TSGP10PM Precision GP 10 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. TSGP10PM Supplier Thermo Scientific™ Supplier No. TSGP10PMSH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Clear Polycarbonate Gable Cover, Diffuser Tray, and Rubber Duck

Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.

Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.

  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
TRUSTED_SUSTAINABILITY

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Capacity (Metric) 10 L
Certifications/Compliance UL, CE
Temperature Range Ambient to 100°C
Type General Purpose Water Bath
Display Monochrome LCD
Heating Capacity 800 w
Includes Clear Polycarbonate Gable Cover, Diffuser Tray, and Rubber Duck
Material Epoxy Powder-coated Steel
Model Precision GP 10
Temperature Presets 4
Temperature Stability ±0.1°C
Temperature Uniformity ±0.2°C
Dimensions (L x W x H) 15.5 x 15.1 x 9.2 in. (393 x 383 x 233 mm)
Amperage 6.0-7.0 / 2.8-3.4 (120V/230V)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.