Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Precision Balance
SCI_ED

Catalog No. p-7139641 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
420 g
620 g
1600 g
2200 g
Model:
PMF1602/E
PMF2202/E
PMF422/E
PMF622/E
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
S72479 2200 g PMF2202/E
S72478 1600 g PMF1602/E
S72477 620 g PMF622/E
S72476 420 g PMF422/E
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S72479
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Basic precision weighing offering accurate and reliable results

  • Basic functionality for routine weighing applications
  • Designed for uncomplicated operation with easy-to-use display & interface
  • Durably constructed with small footprint to save bench space

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, CAN/CSA
Connection Type RS232
Capacity 2200 g
Display Type LCD
Readability 0.01 g
Includes Stainless steel pan
Material ABS, Stainless Steel Pan
Model PMF2202/E
Stabilization Time 1 sec.
Type Analytical Balance
Length (Metric) 317 mm
Width (Metric) 201 mm
Height (Metric) 93 mm
Weight (Metric) 5 kg
Electrical Requirements 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.