Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Precision Balance with Draftshield PROMO

Catalog No. S72475PM Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
520 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72475PM 520 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72475PM

Basic precision weighing offering accurate and reliable results

  • Basic functionality for routine weighing applications
  • Designed for uncomplicated operation with easy to use display and interface
  • Durably constructed with small footprint to save bench space
  • Includes draftshield
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, CAN/CSA
Connection Type RS232
Capacity 520 g
Display Type LCD
Readability 0.001 g
Includes Stainless steel pan, draftshield
Material ABS, Stainless Steel Pan
Model PMF523/E
Stabilization Time 2 sec.
Type Analytical Balance
Length (Metric) 317 mm
Width (Metric) 201 mm
Height (Metric) 303 mm
Weight (Metric) 7 kg
Electrical Requirements 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.