Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Precision Balance ME5002

Catalog No. 01670594 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Precision Balance ME5002; Capacity: 5.2 kg; Display Type: Backlit LCD; Dimensions (D x W x H): 319 x 200 x 100 mm (12.6 x 7.9 x 3.9 in.); Readability: 0.01 g; Stabilization Time: 1 s
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-670-594 Precision Balance ME5002; Capacity: 5.2 kg; Display Type: Backlit LCD; Dimensions (D x W x H): 319 x 200 x 100 mm (12.6 x 7.9 x 3.9 in.); Readability: 0.01 g; Stabilization Time: 1 s
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-670-594 Supplier Mettler Toledo™ Supplier No. 30704501

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mettler Toledo™'s Standard ME Precision Balances are durable and reliable to defend against rough handling in any work environment and ensure accurate weighing results.

  • Proven weighing technologies and quality manufacturing for consistent and precise results
  • Internal test weights make it simple for you to test and adjust your balance at any time with the touch of a button
  • Solid metal base, stainless steel weighing pan and overload protection ensure reliable performance, even under intense daily use
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface RS232 (Integrated/Optional), Bluetooth (Optional)
Capacity 5.2 kg
Display Type Backlit LCD
Readability 0.01 g
Material ABS, Die-cast Aluminum
Repeatability 0.007 g
Stabilization Time 1 sec.
Type Laboratory Balance
Dimensions (D x W x H) 319 x 200 x 100 mm (12.6 x 7.9 x 3.9 in.)
Length (Metric) Pan 180 mm
Width (English) Pan 7.1 in.
Width (Metric) Pan 180 mm
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.