Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Precision Balance ME503

Catalog No. 01670592 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Precision Balance ME503; Capacity: 520 g; Display Type: Backlit LCD; Dimensions (D x W x H): 319 x 210 x 289 mm (12.6 x 8.3 x 11.4 in.); Readability: 1 mg; Stabilization Time: 2 s
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-670-592 Precision Balance ME503; Capacity: 520 g; Display Type: Backlit LCD; Dimensions (D x W x H): 319 x 210 x 289 mm (12.6 x 8.3 x 11.4 in.); Readability: 1 mg; Stabilization Time: 2 s
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-670-592 Supplier Mettler Toledo™ Supplier No. 30704503

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mettler Toledo™'s Standard ME Precision Balances are designed with built-to-last features, including a solid metal base and stainless steel weighing pan to defend against harsh chemicals.

  • Proven weighing technologies and quality manufacturing for consistent and precise results
  • Internal test weights make it simple for you to test and adjust your balance at any time with the touch of a button
  • Easily read weighing results by the large, illuminated numbers on the brilliant LCD backlit display
  • Solid metal base, stainless steel weighing pan and overload protection ensure reliable performance, even under intense daily use
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface RS232 (Integrated/Optional), Bluetooth (Optional)
Capacity 520 g
Display Type Backlit LCD
Readability 1 mg
Material ABS, Die-cast Aluminum
Pan Shape Round
Repeatability 0.7 mg
Stabilization Time 2 sec.
Type Laboratory Balance
Dimensions (D x W x H) 319 x 210 x 289 mm (12.6 x 8.3 x 11.4 in.)
Diameter (English) Outer Pan 4.7 in.
Diameter (Metric) Outer Pan 120 mm
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.