Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Precision Blades

Catalog No. 18222843
Change view
Click to view available options
Length (Metric) Blade:
27.1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
18-222-843 27.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-843 Supplier Slice™ Supplier No. 10418
Add to Cart
Add to Cart

Intended for use with Slice™ Precision Cutters. Feature a replaceable micro-ceramic blade that’s ideal for detailed cuts in thin materials.

  • Blade type: micro-ceramic
  • Safer than traditional blades
  • Finger-friendly™ edge cuts effectively
  • Lasts up to 11.2x longer than metal blades
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-magnetic, non-conductive
  • Chemically inert; never rusts
  • Oil and lubricant free
  • Does not require sharps box disposal
  • Compatible handles: 10416, 10417
  • 4 blades per pack

Specifications

Blade Material Plastic and Zirconium Oxide
Product Type Precision Micro-ceramic Blades
For Use With (Application) Cut Thin Materials
Length (English) Blade 1.07 in.
Length (Metric) Blade 27.1 mm
For Use With (Equipment) Slice™ handles 10416 & 10417
Disposable Single-use
Sterility Non-sterile
Quantity 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.