Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Precision Brand Feeler Gage, 0.0030 in, High-Carbon Steel, 12-Pack

Catalog No. 5000530465
Encompass

These feeler gages are designed for precise measurement of small gaps and clearances. This set provides durable high-carbon steel construction, with each leaf measuring 0.0030 inch in thickness and 0.500 inch in width.

  • Made from high-carbon steel for durability.
  • Each leaf is 0.0030 inch thick.
  • Leaves are 0.500 inch wide.
  • Flat leaf style ensures consistent measurements.
  • Supplied as a pack of 12 leaves.
  • Each leaf measures 12 inches in length.

Catalog No. 50-005-30465 Supplier MSC Supplier No. 97498406
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These feeler gages are designed for precise measurement of small gaps and clearances. This set provides durable high-carbon steel construction, with each leaf measuring 0.0030 inch in thickness and 0.500 inch in width.

  • Made from high-carbon steel for durability.
  • Each leaf is 0.0030 inch thick.
  • Leaves are 0.500 inch wide.
  • Flat leaf style ensures consistent measurements.
  • Supplied as a pack of 12 leaves.
  • Each leaf measures 12 inches in length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.