Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Precision Brand Feeler Gage, 0.006 in, 0.5 in, 12 in

Catalog No. 5000531813
Encompass

These feeler gages are engineered for accurate measurement of small gaps and clearances. Each gage features a precise 0.006 inch thickness, 0.5 inch width, and 12 inch length. They are manufactured from high-carbon steel for durability and provided in a pack of 12 individual leaves.

  • Engineered for accurate measurement of small gaps and clearances.
  • Constructed from durable high-carbon steel.
  • Each gage measures 0.006 inch in thickness.
  • Each gage measures 0.5 inch in width.
  • Each gage measures 12 inch in length.
  • Supplied as a pack of 12 individual leaves.

Catalog No. 50-005-31813 Supplier MSC Supplier No. 57394074
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These feeler gages are engineered for accurate measurement of small gaps and clearances. Each gage features a precise 0.006 inch thickness, 0.5 inch width, and 12 inch length. They are manufactured from high-carbon steel for durability and provided in a pack of 12 individual leaves.

  • Engineered for accurate measurement of small gaps and clearances.
  • Constructed from durable high-carbon steel.
  • Each gage measures 0.006 inch in thickness.
  • Each gage measures 0.5 inch in width.
  • Each gage measures 12 inch in length.
  • Supplied as a pack of 12 individual leaves.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.