Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ CIR Circulating Water Bath PROMO

Catalog No. TSCIR35PMO Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
19 L
35 L
89 L
Dimensions (L x W x H):
394 x 632 x 249 mm
394 x 938 x 249 mm
546 x 1160 x 300 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H)
TSCIR35PMO 35 L 394 x 938 x 249 mm
TSCIR19PMO 19 L 394 x 632 x 249 mm
TSCIR89PMO 89 L 546 x 1160 x 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSCIR35PMO Supplier Thermo Scientific™ Supplier No. TSCIR35DUCK

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Achieve outstanding temperature uniformity for your samples with perimeter-directed water flow on these circulating water baths, featuring an advanced temperature controller.

  • Achieve enhanced temperature uniformity with perimeter-directed water flow
  • Easily clean and maintain bath with coil-free internal design
  • Optimize scheduling with auto-on and auto-off timers
  • Accommodate taller labware with new hinged lid and extended height
  • Help prevent bath overheating and damage with low-fluid protection
  • Easily operate and monitor with icon-based graphical display
  • Protect your work with audible alarms
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 9.2 gal.
Controller Type Digital
Capacity (Metric) 35 L
Certifications/Compliance UL, CE
Communications Digital
Temperature Range 5°C to 100°C
Display Monochrome LCD
Heating Capacity 1500 W
Includes Stainless Steel Gable Cover, Rubber Duck
Material Stainless Steel (304)
Model Precision CIR 35
Temperature Presets 4 Presets
Temperature Stability ±0.1°C
Temperature Uniformity ±0.05°C
Dimensions (D x W x H) Interior 305 x 692 x 192 mm (12 x 27.3 x 7.6 in.)
Dimensions (L x W x H) 394 x 938 x 249 mm
Electrical Requirements 120/230 V
Amperage 5.4 to 13.1 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.