Learn More
Description
Support your fecal coliform testing with Thermo Scientific™ Precision™ coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures of 35.0, 41.5, 44.5 and 45.5°C for easy use. Each bath is factory is factory calibrated, with later field calibration enabled from the front panel without the need for tools. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless-steel interior.
- Temperature controller provides ±0.05°C uniformity and ±0.1°C stability with stainless-steel gable cover
- Achieve outstanding temperature uniformity with perimeter-directed water flow
- Easily clean and maintain bath with coil-free design
- Optimize scheduling with auto-on and auto-off timers
- Help prevent bath overheating with low-fluid protection
- Easily operate and monitor with icon-based graphical display
- Accommodate taller labware with new extended-height, hinged lid
- Protect your work with audible alarms
Specifications
Specifications
| Chamber Material | Epoxy Powder-coated Steel |
| Controller Type | Digital |
| Description | 35L Coliform Water Bath |
| Capacity (Metric) | 35 L |
| Certifications/Compliance | UL, CE |
| Temperature Range | 35.0°C, 41.5°C, 44.5°C, and 45.5°C |
| Display | Monochrome LCD |
| Heating Capacity | 1500 w |
| Includes | Stainless Steel Gable Cover, Diffuser Tray, and Rubber Duck |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
