Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

B Medical Systems™ Precision Combo Laboratory Refrigerator-Freezer

Catalog No. BMSLF260
Change view
Click to view available options
Capacity (Metric) Refrigerator:
119 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Refrigerator
BMSLF260 119 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. BMSLF260 Supplier B Medical Systems™ Supplier No. LF260
This item is not returnable. View return policy

Our Precision combination laboratory refrigerator and freezer provides reliable, space-saving storage.

Refrigerators include positive airflow rear wall plenums and interior designs, allowing for ample clearance around inventory loads to assure uniform storage temperatures and overall stability. Cabinets are built for real-world use in busy laboratories where frequent door openings are common, and high inventory loads are typical.


Specifications

Type Combination Ref-Frz
Capacity (English) Freezer 4.2 cu. ft.
Capacity (English) Refrigerator 4.2 cu. ft.
Capacity (Metric) Freezer 119 L
Capacity (Metric) Refrigerator 119 L
Temperature (Setpoint) 5°C for Refrigerator and -32°C for Freezer
Door Style Solid with Glass Window (Refrigerator), Solid (Freezer)
No. of Doors 2
Drawers 1 Refrigerator and 2 Freezer Drawers
No. of Drawers 3
Compressor Bottom-mounted
Defrost Manual
Monitoring Options B Connected
Access Security Alarm system
Chart Recorder Yes
Refrigerant R600a and R290
Refrigeration System Voltage 115V
Cabinet Material Stainless Steel
Exterior Finish Stainless Steel
Insulation Polyurethane
Interior Stainless Steel
Certifications/Compliance cUL, FDA Class I
Style Upright
Color Off-white
For Use With (Application) Lab Storage
Model LF260
Warranty 5 Year Compressor, 2 Year Parts and Labor
Depth (English) Exterior 27.4 in.
Height (English) Exterior 65 in.
Energy Usage 0.8 kWh/day
Amperage 8 A
Plug Type NEMA 5-15
Voltage 115 V
Frequency 60 Hz
Phase 1
Wattage 200 w
Shipping Weight (English) 306 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.