Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ Compact Ovens

Catalog No. 11475154 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Gravity Convection
Mechanical Convection
Chamber Material:
Aluminum
Stainless Steel
Display:
Analog
LED
Voltage:
120 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Chamber Material Display Voltage
11-475-154 Mechanical Convection Stainless Steel LED 120 V
11-475-152 Gravity Convection Aluminum Analog 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 11-475-154 Supplier Thermo Scientific™ Supplier No. PR305225M

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Conserve valuable benchtop space with these compact heating and drying ovens, available in your choice of mechanical or gravity convection models.

Conserve valuable benchtop space with Thermo Scientific™ Precision™ Compact Ovens, featuring mechanical or gravity convection. These compact ovens, ideal for drying and baking applications, have a double-wall interior with 2.5cm (1in.) silica-based insulation and powder-coated cold-rolled steel exterior. Pilot light visually indicates oven operation status.

  • Double-wall interior with 2.5cm (1in.) silica-based insulation and powder-coated cold-rolled steel exterior
  • Pilot light visually indicates oven operation status

Gravity-Convection Models

  • Gentle drying with low turbulence: air is moved vertically through chamber to heat samples
  • Preset high-temperature safety bimetallic thermostat ensures overtemperature protection
  • Analog control, no LED display

Mechanical-Convection Models

  • Uniform heating, precise temperature control and fast drying
  • Hydraulic thermostat
  • LED display
  • Stainless-steel chamber

Ordering Information:

Additional shelves are sold separately.

Includes:

One fixed and two adjustable shelves.

Recommended for:

Drying and baking

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL/cUL listed
Chamber Material Stainless Steel
Controller Type Hydraulic Thermostat
Capacity (Metric) 48 L
Temperature (Metric) Ambient +5° to 210°C
Type Mechanical Convection Oven
Display LED
Model Mechanical Convection
Dimensions (D x W x H) Interior 11.5 x 16 x 16.2 in. (29 x 41 x 41 cm)
Dimensions (L x W x H) 15.6 x 18.5 x 25 in. (40 x 47 x 64 cm)
Length (English) 15.6 in.
Length (Metric) 40 cm
Width (English) 18.5 in.
Width (English) Interior 16 in.
Width (Metric) 47 cm
Width (Metric) Interior 41 cm
Height (English) 25 in.
Height (English) Interior 16.2 in.
Height (Metric) 64 cm
Height (Metric) Interior 41 cm
Depth (English) Interior 11.5 in.
Depth (Metric) Interior 29 cm
Shipping Weight (English) 80 lb.
Shipping Weight (Metric) 36 kg
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Frequency 60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.