Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Healthcare Cerner V-Notch™ Secondary Labels

Catalog No. 22275654
Change view
Click to view available options
Shape:
Rectangle
Square
Size (English):
1.75 x 2 in.
4.50 x 4 in.
Size (Metric):
11.43 x 10.16 cm
4.44 x 5.08 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape Size (English) Size (Metric)
22-275-654 Rectangle 1.75 x 2 in. 4.44 x 5.08 cm
22-275-672 Square 4.50 x 4 in. 11.43 x 10.16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-275-654 Supplier PDC Healthcare Supplier No. 22275654
Only null left
Add to Cart
Add to Cart

Provide correct label placement every time

For quick, easy, and accurate identification of BD Vacutainer™ Plus Plastic Tubes. The V-Shaped notch aligns with the color-coded notch and sidebar to provide:

  • Consistent and easy labeling guides
  • Accurate, reliable bar code scanning
  • Quicker test results
  • Operational efficiencies that save time and money
  • Reduced patient ID errors
  • Fewer patient sample redraws
  • Fewer readability errors with analyzers

Specifications

Color White
Format Label
Product Type V Notch Secondary Label
For Use With (Application) Labeling and identification of BD vacutainer plus Plastic tubes
Quantity 1000/Roll
Shape Rectangle
Size (English) 1.75 x 2 in.
Size (Metric) 4.44 x 5.08 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.