Learn More
PDC Healthcare Cerner V-Notch™ Secondary Labels
Description
For quick, easy, and accurate identification of BD Vacutainer™ Plus Plastic Tubes. The V-Shaped notch aligns with the color-coded notch and sidebar to provide:
- Consistent and easy labeling guides
- Accurate, reliable bar code scanning
- Quicker test results
- Operational efficiencies that save time and money
- Reduced patient ID errors
- Fewer patient sample redraws
- Fewer readability errors with analyzers
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Format | Label |
| Material | Paper |
| Product Type | V Notch Secondary Label |
| For Use With (Application) | Labeling and identification of BD vacutainer plus Plastic tubes |
| Quantity | 1000/Roll |
| Shape | Square |
| Size (English) | 4.50 x 4 in. |
| Size (Metric) | 11.43 x 10.16 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.