Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Healthcare Sunquest™ Cerner Labels

Catalog No. p-4423801
Change view
Click to view available options
Color:
White
Size (English):
1.25 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (English)
22-275-433 White 1.25 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-275-433 Supplier PDC Healthcare Supplier No. TD75F1142
Only null left
Add to Cart
Add to Cart

For laboratory information system

  • Made from direct thermal/glove
  • Available with/without sensor bar

Specifications

Color White
Material Synthetic
For Use With (Application) For laboratory information system
For Use With (Equipment) Cerner, sensor bar
Quantity 8 Rolls/Cs.
Size (English) 1.25 x 2 in.
Size (Metric) 3.17 x 5.08 cm
Diameter (English) 0.75 in.
Diameter (Metric) 1.95 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.