Learn More
PDC Healthcare TimeMed™ Thermal Transfer Film Blood Bank Labels
Description
Thermal transfer labels for blood bank applications.
- Color: White
- Dimensions: 4 in. x 4 in.
- Core Size: 3 in.
- Wound: Blank Label Outside
- Print Method: Thermal Transfer
Specifications
Specifications
| Certifications/Compliance | ISBT, FDA 21 CFR 175.10 |
| Adhesive Type | Permanent |
| Color | White |
| Material | Thermal Transfer Film |
| Print Technology | Thermal Transfer |
| Product Type | Blood Bank Label |
| For Use With (Application) | For blood banks |
| For Use With (Equipment) | Thermal printer |
| Quantity | 4/Pk. |
| Size (English) | 4 x 4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.