Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Healthcare TimeMed™ StainerShield™ Slide Labels

Catalog No. 22275430
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-275-430 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-275-430 Supplier PDC Healthcare Supplier No. TDSS117878

Ideal for use with slide

  • Made from direct thermal film
  • Color: white
  • Carrier width: 1 in. (2.54cm)
  • Label size: 0.88 x 0.88 in. (2.23 x 2.23cm)
  • Core size: 1 in. (2.54cm)
  • Max. O.D.: 4.41 in. (11.20cm)

Specifications

Color White
Material Direct Thermal Synthetic
For Use With (Application) For identifying and tracking specimen slides in a laboratory environment
For Use With (Equipment) Slide
Quantity 4/Pk.
Size (English) 0.87 x 0.87 in.
Size (Metric) 2.2 x 2.2 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.