Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Healthcare Securline™ Blood Band Plus

Catalog No. 22138869
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-138-869 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-138-869 Supplier PDC Healthcare Supplier No. 240616PDB

missing translation for 'validMainframeMsg'

Large, white data area offers clear and easy readability, helping to reduce medical errors

  • Adhesive peel-off tail applies directly to specimen tubes
  • SecurSnap™ Closure uses plastic instead of metal snaps to attach band, providing greater patient safety, comfort, and security
  • Includes 23 easy-peel labels for quick ID and specimen tracking
  • Each box comes with one Xtender Band™ for larger patients

Specifications

Includes 24 Easy-peel labels (14 on draw tube tail, 9 on wristband, and 1 on the draw tube label), one Xtender Band™, adhesive peel-off tail, alpha-numeric serialization
Material Poly Synthetic
Closure Material Plastic
Color Red
Product Type Securline™ Blood Wristband
For Use With (Application) Designed for inpatient use, allows to write patient information one time only on the draw tube label while the non Carbon Paper transfers patient information onto the band
Length (English) 17 in.
Length (Metric) 43.1cm
Width (English) 0.5 in.
Size Adult
Width (Metric) 1.27cm
Dimensions (L x W) 17 x 0.5 in. (43.1 x 1.27cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.