Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Healthcare SecurLink™ Blood Recipient System

Catalog No. 22275346
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-275346 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-275346 Supplier PDC Healthcare Supplier No. 223600PDJ
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

16 Prenumbered labels, an ID bracelet and specimen tube label

Provides positive, immediate identification for cross-matching and charting

  • Links the patient, the transfused blood and all related paperwork for safe and complete blood transfusion
  • Bracelets are made of comfortable, durable, medical-grade plastic and fastened with SecurSnap™ fasteners for tamper-proof operation

Order Info

Packaged 250 wristbands and forms per box

Specifications

Includes Soft Vinyl ID wristband with insert card, a sheet of 16 prenumbered labels and a specimen tube label
Closure Type Snap
Color Red
Product Type Securlink™ Blood Recipient System
For Use With (Application) Provides positive, immediate identification for cross-matching and charting, links the patient, the transfused Blood and all related paperwork for safe and complete Blood transfusion
Latex Free Yes
Length (Metric) Printable Area 10.16cm
Height (Metric) Printable Area 0.79cm
Length (English) Printable Area 4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.