Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ General Purpose Water Baths PROMO

Catalog No. TSGP05PMSH Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Water Bath
Capacity (Metric):
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Capacity (Metric)
TSGP05PMSH Water Bath 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. TSGP05PMSH Supplier Thermo Scientific™ Supplier No. TSGP05PMSH

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.

  • Free up valuable bench space with a smaller footprint compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Audible alarms protect crucial experiments
  • Save commonly used settings with four convenient temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L baths, as well as dual models
TRUSTED_SUSTAINABILITY

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Capacity (Metric) 5 L
Certifications/Compliance UL, CE
Temperature Range Ambient to 100°C
Type Water Bath
Display Monochrome LCD
Heating Capacity 300 W
Includes Clear Polycarbonate Gable Cover and Rubber Duck
Material Epoxy Powder-Coated Steel
Model Precision GP 05
Temperature Presets 4
Temperature Stability ±0.1°C
Temperature Uniformity ±0.2°C
Dimensions (L x W x H) 9.7 x 14 x 9.1 in. (246 x 355 x 232 mm)
Electrical Requirements 120/230 V, 50/60 Hz
Amperage 2.2-2.7 / 1.0-1.3 amps
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.