Learn More
Slice™ Precision Knife
Description
- Blade type: straight edge, rounded tip
- Ring-style handle features comfort grip
- Ambidextrous design
- Compatible blades: 10518, 10519, 10520, 10532 (no chisels)
- Includes 1 rounded-tip ceramic blade (10518)
- Finger-friendly edge stays sharp 11x longer
- Chemically inert blade never rusts
- Non-sparking, non-conductive blade
- Reduces injuries, lowers costs
- No-tool blade change
Specifications
Specifications
| Length (English) | 4.29 in. |
| Length (Metric) | 109 mm |
| Material | GFN, Brass, Polypropylene, Zirconium Oxide |
| Color | Black/Orange |
| For Use With (Application) | Safety Cutting |
| Includes | 1 ceramic straight edge rounded tip blade |
| No. per Pack | 1 Ea. |
| Weight (English) | 0.72 oz. |
| Weight (Metric) | 20.3 g |
| Width (English) | 1.51 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.