Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

B Medical Systems™ Precision Laboratory Refrigerator, 51 L (1.8 ft.3)

Catalog No. BMSL55
Change view
Click to view available options
Capacity (English):
1.8 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
BMSL55 1.8 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. BMSL55 Supplier B Medical Systems™ Supplier No. L55
This item is not returnable. View return policy

Our Precision lab refrigerators offer an economical option for reliable 2 to 8°C storage.

Refrigerators include positive airflow rear wall plenums and interior designs, allowing for ample clearance around inventory loads to assure uniform storage temperatures and overall stability. Cabinets are built for real-world use in busy laboratories where frequent door openings are common, and high inventory loads are typical.

  • Central controller includes a 7 in. touchscreen display

Specifications

Type Lab Refrigerator
Capacity (English) 1.8 cu. ft.
Capacity (Metric) 51 L
Temperature Range 2°C to 8°C
Temperature (Setpoint) 5°C
Refrigerant R600a
Door Style Solid
No. of Doors 1 (1 compartment)
No. of Drawers 1
Exterior Finish Painted Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Certifications/Compliance cUL, FDA Class I
Style Underbench
Color Off-white
Condenser Type Air Cooled
Control Type Touch Screen
For Use With (Application) Lab Storage
Warranty 5 Year Compressor, 2 Year Parts and Labor
Defrost Manual
Model L55
Access Security Alarm system
Compressor Bottom-mounted
Dimensions (DxWxH) Exterior 22.6 x 19.5 x 26.4 in.
Depth (English) Exterior 22.6 in.
Height (English) Exterior 26.4 in.
Width (English) Exterior 19.5 in.
Amperage 8 A
Plug Type NEMA 5-15
Voltage 115 V
Frequency 60 Hz
Phase 1
Wattage 100 w
Energy Usage 0.8 kWh/day
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.