Learn More
Description
- Offset fine tips provide enhanced visibility and access when working with small or delicate materials.
- 4.5 in. compact length ensures stable, precise handling during detailed tasks.
- Made from antimagnetic 300-series stainless steel for corrosion resistance, durability, and non-reactive performance.
- Excellent for microscopy, histology, tissue manipulation, electronic assembly, and slide preparation.
- Smooth, controlled tension for comfortable, fatigue-free use.
- Reusable, easy-to-clean construction for long-term professional reliability.
Specifications
Specifications
| Product Type | General Purpose Tweezers |
| Material | Stainless Steel (304) |
| Style | High Precision Tweezers |
| Tip Style | Offset |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.4 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.