Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD PrecisionGlide™ Single-use Needles Short Bevel - Regular Wall

Catalog No. 1482114F Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Needle Gauge:
18 G
20 G
22 G
Length (Metric) Needle:
25 mm
38 mm
Color:
Black
Pink
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (Metric) Needle Color
14-821-14F 20 G 38 mm Yellow
14-821-14J 18 G 38 mm Pink
14-815-525 22 G 38 mm Black
14-815-526 20 G 25 mm Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 14-821-14F Supplier BD Supplier No. 305179
This item is not returnable. View return policy

  • PrecisionGlide stainless-steel needles with translucent, color-coded, polypropylene hubs
  • Can also be sterilized with ethylene oxide (EtO) in their individual, easy-to-peel blister package

Order Info

Needles are autoclavable after removal from package.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Color Yellow
Needle Gauge 20 G
For Use With (Application) Facilitate the injection of high-viscosity fluids
Length (English) Needle 1.5 in.
Product Type Syringe Needle
Length (Metric) Needle 38 mm
Needle Point Style Bevel
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.