Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Precisionware™ High-Density Polyethylene Wide-Mouth Bottles
GREENER_CHOICESCI_ED

Catalog No. S95195 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Diameter (Metric):
48.2 mm
58.4 mm
72 mm
90 mm
Closure Size:
38 mm
45 mm
53 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Closure Size
S95195 250 mL 58.4 mm 45 mm
S95194 125 mL 48.2 mm 38 mm
S95196 500 mL 72 mm 53 mm
S95187 1000 mL 90 mm 53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S95195 Supplier Bel-Art™ Supplier No. F106250006
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Ideal for packaging and storing of liquids and solids.

  • Rigid, leakproof design with easy-to-fill wide mouth
  • High-density polyethylene bottles with polypropylene closures
  • Feature recycling code molded into base, except S95194

Order Info

Pack of 12, except S95187, which comes in packs of 6

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Color Translucent
Material HDPE
Sterility Non-sterile
Neck Finish 45
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Closure Material Polypropylene
Closure Size 45 mm
Diameter (Metric) 58.4 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8.45 oz.
Shape Cylindrical
Disposable Reusable
Product Type Round Wide Mouth Bottle
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.