Learn More
Bel-Art™ Precisionware™ High-Density Polyethylene Wide-Mouth Bottles

Shop All SP Bel-Art & SP Wilmad Products


Description
- Rigid, leakproof design with easy-to-fill wide mouth
- High-density polyethylene bottles with polypropylene closures
- Feature recycling code molded into base, except S95194
Order Info
Pack of 12, except S95187, which comes in packs of 6
Specifications
Specifications
| Capacity | 17 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Material | HDPE |
| Sterility | Non-sterile |
| Neck Finish | 53 |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide, Threaded |
| Closure Material | Polypropylene |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.