Learn More
Description
- Average particle size is 5 μm with a 4-7 μm distribution
- Untreated, chemically modified, and reversed-phase silica gel with a pore size of 60 Å
- For all common gel separations, including weak to strong polar analytes, for applications requiring charring procedures
Certifications
ISO 9001:2000
Specifications
Specifications
| Backing Material | Glass |
| Material | Silica 60 |
| Particle Size | 5 to 6 μm |
| Pore Size | 60 Å |
| Quantity | 50/Pk. |
| Type | Silica HPTLC Plate |
| Fluorescent Indicator | F254 |
| For Use With (Application) | Thin-layer chromatography, quantitative analysis, qualitative analysis, identification of ingredients, screening, reaction monitoring |
| Sorbent | Silica Gel 60 F254 |
| Thickness (Metric) | 200 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.